Motion
NSTU-SCFS-015-SHFS

DODGE
NSTU-SCFS-015-SHFS

Food Grade Narrow Slot Take-up Ball Bearing Unit - 15/16 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08203581
MFR #NSTU-SCFS-015-SHFS
Price$490.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SCFS-015-SHFS

Food Grade Narrow Slot Take-up Ball Bearing Unit - 15/16 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08203581
MFR #NSTU-SCFS-015-SHFS

Mfr description
NSTU-SCFS-015-SHFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.05/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Length
    1.34 in
  • Inner Ring Width
    1.3400 in, 34.03 mm
  • Insert Outer Diameter
    52 mm
  • Length Through Bore
    1.3400 in, 34.03 mm
  • Shaft Diameter
    0.9375 in
  • Size Code
    205
  • Take Up Frame Size
    NS-210
  • Weight
    1.28 lbs, 0.581 kg

Details

  • Bearing Material
    Plated Stainless Steel
  • Bearing Series
    205 Series
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    NS-210
  • Country of Origin
    US
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Plated Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    137558
  • Manufacturer Upc Number
    781568905661
  • Material
    Stainless Steel
  • Max Rpm
    825 rpm
  • Maximum Speed
    825 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Relubricatable
    No
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    205
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    781568905661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)