Motion
NSTU-SCFS-30M-SHFS

DODGE
NSTU-SCFS-30M-SHFS

Food Grade Narrow Slot Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Stainless Steel Housing, Set Screw Collar, 0.5000 in, 12.69 mm Slot
MI ITEM #08203587
MFR #NSTU-SCFS-30M-SHFS
Price$572.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SCFS-30M-SHFS

Food Grade Narrow Slot Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Stainless Steel Housing, Set Screw Collar, 0.5000 in, 12.69 mm Slot
MI ITEM #08203587
MFR #NSTU-SCFS-30M-SHFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$572.97/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Length
    1.52 in
  • Inner Ring Width
    1.5200 in, 38.60 mm
  • Insert Outer Diameter
    62 mm
  • Length Through Bore
    1.5200 in, 38.60 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Length
    4.5000 in, 114.29 mm
  • Shaft Diameter
    30 mm
  • Size Code
    206
  • Slot Spacing  
    3.5100 in, 89.15 mm
  • Slot Width  
    0.5000 in, 12.69 mm
  • Take Up Frame Size
    NS-308
  • Weight
    1 lbs, 0.454 kg

Details

  • Bearing Material
    Plated Stainless Steel
  • Bearing Series
    206 Series
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    NS-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Plated Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    137565
  • Manufacturer Upc Number
    781568905722
  • Material
    Stainless Steel
  • Max Rpm
    675 rpm
  • Maximum Speed
    675 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Relubricatable
    No
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    206
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    781568905722

Overview

Mfr description
NSTU-SCFS-30M-SHFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought