Motion
WSTU-SCFS-012-SHFS

DODGE
WSTU-SCFS-012-SHFS

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 3/4 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08203597
MFR #WSTU-SCFS-012-SHFS
Your Price$373.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCFS-012-SHFS

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 3/4 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08203597
MFR #WSTU-SCFS-012-SHFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$373.52/each(List $434.63)

Overview

Mfr description
WSTU-SCFS-012-SHFS

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Length Through Bore
    1.2300 in
  • Dynamic Load Capacity
    2899 lbf
  • Static Load Capacity
    1482 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Outer Diameter
    47 mm
  • Insert Material
    Plated Stainless Steel
  • Bore Length
    1.23 in
  • Lubrication
    Grease
  • Shaft Diameter
    0.7500 in
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease FM222
  • Maximum Speed
    950 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-300
  • Radial Static Load Capacity
    1482 lbf
  • Manufacturer Catalog Number
    137583
  • Manufacturer Catalog
  • Manufacturer Upc Number
    781568905821
  • UPC_NO
    781568905821
  • Weight
    2.14 lbs
  • Bearing Series
    204 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Suitable For Washdown Environment
    Yes
  • Product Brochure
  • Radial Dynamic Load Capacity
    2899 lbf
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text