Motion
WSTU-SCFS-30M-SHFS

DODGE
WSTU-SCFS-30M-SHFS

Food Grade Wide Slot Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Stainless Steel Housing, Set Screw Collar, 0.5300 in, 13.46 mm Slot
Mi Item #08203606
MFR #WSTU-SCFS-30M-SHFS
Price$498.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCFS-30M-SHFS

Food Grade Wide Slot Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Stainless Steel Housing, Set Screw Collar, 0.5300 in, 13.46 mm Slot
Mi Item #08203606
MFR #WSTU-SCFS-30M-SHFS

Mfr description
WSTU-SCFS-30M-SHFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Length
    1.52 in
  • Inner Ring Width
    1.5200 in, 38.60 mm
  • Insert Outer Diameter
    62 mm
  • Length Through Bore
    1.5200 in, 38.60 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Length
    4.9880 in, 126.70 mm
  • Shaft Diameter
    30 mm
  • Size Code
    206
  • Slot Width  
    0.5300 in, 13.46 mm
  • Take Up Frame Size
    WS-308
  • Weight
    1 lbs, 0.454 kg

Details

  • Bearing Material
    Plated Stainless Steel
  • Bearing Series
    206 Series
  • Compatible Frame Number
    WS-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    137594
  • Manufacturer Upc Number
    781568905913
  • Material
    Stainless Steel
  • Max Rpm
    675 rpm
  • Maximum Speed
    675 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Relubricatable
    No
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    206
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    781568905913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)