Motion
WSTU-SCFS-105-SHFS

DODGE
WSTU-SCFS-105-SHFS

Food Grade Wide Slot Take-up Ball Bearing Unit - Side Mount, 1-5/16 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08203608
MFR #WSTU-SCFS-105-SHFS
Price$681.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCFS-105-SHFS

Food Grade Wide Slot Take-up Ball Bearing Unit - Side Mount, 1-5/16 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08203608
MFR #WSTU-SCFS-105-SHFS

Mfr description
WSTU-SCFS-105-SHFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bore Length
    1.71 in
  • Inner Ring Width
    1.7100 in, 43.43 mm
  • Insert Outer Diameter
    72 mm
  • Length Through Bore
    1.7100 in, 43.43 mm
  • Shaft Diameter
    1.3125 in
  • Size Code
    207
  • Take Up Frame Size
    WS-308
  • Weight
    2.76 lbs, 1.252 kg

Details

  • Bearing Material
    Stainless Steel
  • Bearing Series
    207 Series
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    WS-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    137596
  • Manufacturer Upc Number
    781568905937
  • Material
    Stainless Steel
  • Max Rpm
    575 rpm
  • Maximum Speed
    575 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Relubricatable
    No
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    207
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    781568905937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)