Motion
20-21DACPBP18
Dyneema Acp Sleeve - 45.72 cm Long, Black Color
Mi Item #08203690
MFR #20-21DACPBP18
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyneema Acp Sleeve - 45.72 cm Long, Black Color
Mi Item #08203690
MFR #20-21DACPBP18

Mfr description
20-21DACPBP18 ACP/DYNEEMA 2X1 CUT SLEEVE
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Dyneema® blend provides excellent protection against cuts, lacerations and abrasions
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.18/each

Specifications

Dimensions

  • Length
    45.72 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Black
  • Construction Description
    2x1 Knit Smart Fit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for automotive manufacturing, metal fabrication, sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, glass handing, pulp and paper processing, food processing, and metal stamping.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    ACP Dyneema
  • Manufacturer Upc Number
    616314220883
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314220883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)