Motion
2087807

HYDAC CORP
2087807

Manifold Cartridge Filter - 10 μm
Mi Item #08204021
MFR #2087807
Price$141.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2087807

Manifold Cartridge Filter - 10 μm
Mi Item #08204021
MFR #2087807

Mfr description
CFBH/HC20G10W1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.88/each

Specifications

Dimensions

  • Overall Height
    3.1600 in
  • Overall Width
    1.5000 in
  • Pipe Size
    1.0000 in
  • Weight
    0.5 lbs

Details

  • Additional Details
    SAE threaded cavity (sizes 20-45) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Minimal clearance is required to remove the filter for replacement and contaminated fluid cannot be washed downstream when element is serviced
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Flow Rate
    19 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    5 gpm, 19 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    CF
  • Thread Standard
    SAE
  • Type
    Manifold Cartridge Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)