Motion
00316813

HYDAC CORP
00316813

Hydraulic Filter Cartridge - Cartridge, Wire Mesh, 25 micron
Mi Item #08204024
MFR #00316813
Price$180.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00316813

Hydraulic Filter Cartridge - Cartridge, Wire Mesh, 25 micron
Mi Item #08204024
MFR #00316813

Mfr description
316813 FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.57/each

Specifications

Dimensions

  • Inside Diameter
    22 mm|0.866 in
  • Length
    3.3 in|84 mm
  • Outside Diameter
    1.9 in|47 mm

Details

  • Element Type
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)