Motion
07M344
4-1/4" X 4" X 5/8"-11 FINE BLENDEX DRUM
MI ITEM #08204178
MFR #07M344
Price$152.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" X 4" X 5/8"-11 FINE BLENDEX DRUM
MI ITEM #08204178
MFR #07M344

Mfr description
07-M 344 - BLENDEX DRUM 4" WIDE
  • Long life drums
  • Will give uniform and consistent finishes
  • For use on: Aluminum, Brass, Copper, Other Alloys, Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.59/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    4-1/4 in
  • Wheel Width
    4-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    07M344
  • Manufacturer Upc Number
    662980146460
  • Max Rpm
    3800
  • Package Quantity
    1.000
  • UPC_NO
    662980146460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)