1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
2090
Hook Mount, 1/4 ton Capacity, 10 ft Lift Height, 1/6 hp
Mi Item #
08204237
MFR #
2090
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush 2090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
2090
Hook Mount, 1/4 ton Capacity, 10 ft Lift Height, 1/6 hp
Mi Item #
08204237
MFR #
2090
Mfr description
2090 CHAIN HOIST 500LB 12FPM 115V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lift Height
10 ft
Details
Horsepower
1/6 hp
Mounting Type
Hook
Weight Capacity
1/4 ton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items