Motion
00051115332227 8X2X3 WHEEL 2S MED 856492 MULTI-FINISH WHEEL

3M
00051115332227 8X2X3 WHEEL 2S MED 856492 MULTI-FINISH WHEEL

Standard Abrasives™ Multi-Finish Wheel 856492, 8 in x 2 in x 3 in 2S MED, 2 per case
MI ITEM #08204288
MFR #00051115332227 8X2X3 WHEEL 2S MED 856492 MULTI-FINISH WHEEL
Price$255.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051115332227 8X2X3 WHEEL 2S MED 856492 MULTI-FINISH WHEEL

Standard Abrasives™ Multi-Finish Wheel 856492, 8 in x 2 in x 3 in 2S MED, 2 per case
MI ITEM #08204288
MFR #00051115332227 8X2X3 WHEEL 2S MED 856492 MULTI-FINISH WHEEL

Mfr description
00051115332227 8X2X3 WHEEL 2S MED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.34/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 00051115332227 8X2X3 Wheel 2S MED 856492 Multi-Finish Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, ideal for moderate deburring and surface conditioning.
  • Manufacturer Upc Number
    00051115332227
  • UPC_NO
    00051115332227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)