Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Datum Diameter4.4800 in
- Outside Diameter4.4800 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesP1
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys