Motion
TN-040B
TRUNNION NUT (CM2*40)
Mi Item #08204459
MFR #TN-040B
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUNNION NUT (CM2*40)
Mi Item #08204459
MFR #TN-040B

Mfr description
TN-040B
  • Accessories: rod end, mounting and trunnion nuts
  • Material: carbon steel
  • Applicable bore sizes (mm): 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)