Motion
KQ2H04-G01A
KQ2 ONE-TOUCH FITTING with 4 diameter Compatible Tube Outer Diameter
MI ITEM #08204466
MFR #KQ2H04-G01A
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 4 diameter Compatible Tube Outer Diameter
MI ITEM #08204466
MFR #KQ2H04-G01A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.28/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    4 diameter

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Connector
  • Seal
    None
  • Series
    KQ2

Overview

Mfr description
KQ2H04-G01A
  • Suitable for use with nylon and urethane
  • Operating pressure -100 kPa to 1 MPa
  • Requires little force for removal
  • Effective when piping in a confined space
  • Connection thread: G
  • This product is not intended for use in potable water systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought