Motion
RT200SET3 PLIER SET,3PC,T&G,STJAW,BLK

Crescent Wrench
RT200SET3 PLIER SET,3PC,T&G,STJAW,BLK

Pliers Set - Tongue | Groove, Alloy Steel Material, Black Oxide, No, 3 Pieces
MI ITEM #08205072
MFR #RT200SET3 PLIER SET,3PC,T&G,STJAW,BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RT200SET3 PLIER SET,3PC,T&G,STJAW,BLK

Pliers Set - Tongue | Groove, Alloy Steel Material, Black Oxide, No, 3 Pieces
MI ITEM #08205072
MFR #RT200SET3 PLIER SET,3PC,T&G,STJAW,BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT200SET3 PLIER SET,3PC,T&G,STJAW,BLK

Specifications

  • Plier Type
    Groove
  • Number Of Pieces
    3
  • Material
    Alloy Steel
  • Handle Style
    Straight
  • Spring Return
    No
  • Finish Coating
    Black Oxide
  • UPC_NO
    037103326782
  • Weight
    3.015 lbs
  • Set Type
    Tongue & Groove Pliers
  • Jaw Type
    Straight Jaw
  • Handle Material
    Plastic Dipped
  • Contents
    (3)Tongue & Groove Pliers, 7", 10" & 12"
  • Container Type
    Carded
  • Handle Color
    Rawhide
  • Type
    Tongue and Groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text