Motion
104-M
Leather Palm Glove - M or Size 8, Split Cowhide Leather, Grey, Red
Mi Item #08205129
MFR #104-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Split Cowhide Leather, Grey, Red
Mi Item #08205129
MFR #104-M

Mfr description
104-M MEAN MOTHER SPLIT COMBO MEDIUM
  • Split cowhide leather
  • Cotton drill back
  • Shirred elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    10.5
  • Weight
    0.4

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Closure Type
    Slip-On
  • Color
    Grey, Red
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Split cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)