Overview
Mfr description
CDLA2G100TN-600-E
Specifications
- Country of OriginUS
- Bore Diameter100 mm
- Stroke600 mm
- SeriesCLA2
- Made to OrderYes
- Mounting TypeRear Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data