Motion
19161
3156 COIL TOOL LANYARD W/ SINGLE
Mi Item #08205253
MFR #19161
Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3156 COIL TOOL LANYARD W/ SINGLE
Mi Item #08205253
MFR #19161

Mfr description
3156 COIL TOOL LANYARD W/ SINGLE
  • The Squids® 3156 Coil Tool Lanyard with Single Carabiner is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic. With the lightweight aluminum carabiner on one end and a tethering loop on the other, it easily connects to tool anchors and attachments, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.99/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    8 in
  • Weight
    0.08 lb
  • Width
    4 in

Details

  • Accessory Type
    Coiled Tool Lanyard with Single Carabiner
  • Color
    Black
  • Description
    3156 Black Coil Tool Lanyard w/ Single Carabiner 2lbs / 0.9kg
  • Features & Benefits
    The Squids® 3156 Coil Tool Lanyard with Single Carabiner is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic. With the lightweight aluminum carabiner on one end and a tethering loop on the other, it easily connects to tool anchors and attachments, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.
  • Group & Class
    Lanyards
  • Includes
    1 Tool Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)