Motion
19162
Coil Lanyard - Dual Carabiners - 2lbs
MI ITEM #08205256
MFR #19162
Your Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Lanyard - Dual Carabiners - 2lbs
MI ITEM #08205256
MFR #19162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.12/each(List $20.83)

Overview

Mfr description
3166 COIL TOOL LANYARD W/ DUAL
  • The Squids® 3166 Coil Tool Lanyard with Dual Carabiners is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic coil. With two lightweight aluminum carabiners on both ends, it easily connects to tool anchors and attachments, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.

Specifications

  • Weight
    0.15 lb
  • Color
    Black
  • Description
    3166 Black Coil Tool Lanyard w/ Dual Carabiners 2lbs / 0.9kg
  • Features & Benefits
    The Squids® 3166 Coil Tool Lanyard with Dual Carabiners is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic coil. With two lightweight aluminum carabiners on both ends, it easily connects to tool anchors and attachments, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.
  • Group & Class
    Lanyards
  • Height
    1.5 in
  • Includes
    1 Lanyard
  • Length
    8 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191629
  • Width
    4 in
  • Accessory Type
    Coiled Tool Lanyard with Dual Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text