Specifications
Dimensions
- Male Thread SizeM4x0.70 mm
- Outside Diameter8 mm
- Overall Length15 mm
Details
- Product TypeCrowned & Flat Cam Followers
- Radial Static Load Capacity1.08 kN
- Static Load Capacity3.04 kN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)