Motion
CG5GA50TNSV-50-X6011

SMC CORP OF AMERICA
CG5GA50TNSV-50-X6011

CG5, Stainless Steel Cylinder
MI ITEM #08206110
MFR #CG5GA50TNSV-50-X6011
Price$340.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5GA50TNSV-50-X6011

CG5, Stainless Steel Cylinder
MI ITEM #08206110
MFR #CG5GA50TNSV-50-X6011

Mfr description
CG5GA50TNSV-50-X6011 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.55/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF2 Rear Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)