Motion
TCN-M5-PK-2
TCN-M5-PK-2 Barbed T-Fitting
MI ITEM #08206136
MFR #TCN-M5-PK-2
Price$24.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TCN-M5-PK-2 Barbed T-Fitting
MI ITEM #08206136
MFR #TCN-M5-PK-2

Mfr description
19525 TCN-M5-PK-2 BARB FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.76/each

Specifications

Details

  • Bracket 1
    External Thread M5
  • Mounting Thread
    M5
  • Mounting Type
    External Thread M5
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Port Gender
    Male
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)