1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
M10X1.25 HTGP D5 4FL GP BOTTOM HAND TAP
M10X1.25 HTGP D5 4FL GP BOTTOM HAND TAP
MI ITEM #
08206171
MFR #
M10X1.25 HTGP D5 4FL GP BOTTOM HAND TAP
Your Price
$26.87
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES M10X1.25 HTGP D5 4FL GP BOTTOM HAND TAP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
M10X1.25 HTGP D5 4FL GP BOTTOM HAND TAP
M10X1.25 HTGP D5 4FL GP BOTTOM HAND TAP
MI ITEM #
08206171
MFR #
M10X1.25 HTGP D5 4FL GP BOTTOM HAND TAP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$26.87
/each
(List
$30.91
)
Qty
Add to Cart
Overview
Mfr description
330074 M10X1.25 HTGP D5 4FL GP BOTTOM
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Bottoming
Thread Limit/Fit
D5
Number Of Flutes
4
Thread Size
M10x1.25 mm
Thread Length
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data