Motion
732U, 6 IN X NH 150+ C-WEIGHT HOOKIT CUBITRON II SANDING PAPER DISC

3M
732U, 6 IN X NH 150+ C-WEIGHT HOOKIT CUBITRON II SANDING PAPER DISC

Paper Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 150+ Grit, Purple Color
Mi Item #08206199
MFR #732U, 6 IN X NH 150+ C-WEIGHT HOOKIT CUBITRON II SANDING PAPER DISC
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
732U, 6 IN X NH 150+ C-WEIGHT HOOKIT CUBITRON II SANDING PAPER DISC

Paper Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 150+ Grit, Purple Color
Mi Item #08206199
MFR #732U, 6 IN X NH 150+ C-WEIGHT HOOKIT CUBITRON II SANDING PAPER DISC

Mfr description
732U, 6 IN X NH 150+ C-WEIGHT HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Sanding, Surface Finishing, Blending, Coarse Sanding, Deflashing, General Purpose Sanding, Finishing, Random Orbital Sanding
  • Attachment Method
    Hook & Loop
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Purple
  • Grit Number
    150+
  • Manufacturer Upc Number
    00076308642624
  • Material Application
    Refining, Refining Scratches, Scuffing, Shaping, Contour Finishing, Defect Removal, Defect Repair and Leveling, Featheredge, Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, AOEM Finish Prep and Repair, Blending, Blending Corners, Coating Removal, Strip Paint to Metal
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    280
  • UPC_NO
    00076308642624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)