Motion
CL419
Checklite® Safety Glasse - Hard Coat, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #08206278
MFR #CL419
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Checklite® Safety Glasse - Hard Coat, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #08206278
MFR #CL419

Mfr description
CL419 I/O SAFETY GLASSES
  • Hollowed out, lightweight frame for maximum air flow
  • Premium design at a value price
  • Good for everyday use or a new visitor spec
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • Weight
    23.8 g, 0.84 oz

Details

  • Additional Details
    Lens Coating: Duramass Hard Coat;Frame Color: Clear;Temple Type: Hybrid;Nosebridge Material: Polycarbonate;VLT%: 36;ISO 12312-1 Blue Light: 66%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, ANSI, ISEA Z87.1-2025
  • Comfort Features
    Bayonet temple, Lightweight Frame
  • Description
    Checklite CL4 Series Safety Glasses with Indoor Outdoor Clear Mirror Lens, Earplug Retaining Technology, and lightweight hollowed-out frame.
  • Fits Over Eyeglasses
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Harmonization Code
    9004.90.0000
  • Lens Coating
    Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    I;O Clear Mirror
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    CL419
  • Metal Frame
    No
  • Noisepiece Type
    Polycarbonate
  • Product Line
    Checklite
  • Series
    Checklite (CL4)
  • Specialty Features
    Earplug retaining technology, Lightweight
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868544840
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)