Motion
C6-LI31-36
Impact Replacement Idler Roller - C, 6 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #08206890
MFR #C6-LI31-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Replacement Idler Roller - C, 6 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #08206890
MFR #C6-LI31-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C6-LI31-36 LIVE IMPACT ROLLER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 760 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    C
  • Distance Between Mounting Holes
    45 in
  • Roller Diameter
    6 in
  • Roller Length
    37.88 in
  • Idler Type
    Live Shaft Impact
  • Replacement Roller Type
    Impact Live Shaft
  • Shaft Diameter
    20 mm
  • Belt Width
    36 in
  • Wall Thickness
    1/4
  • Total Frame Width
    48.75 in
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    48.75 in
  • Storage Dimension Width
    6 in
  • Weight
    83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text