Motion
FA1111

GRACO INC
FA1111

Saniforce Food Grade Aodd Stainless Steel Pump - 41 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, Aluminum, PTFE, Santoprene, Stainless Steel Fluid Section, PTFE Ball, Aluminum Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene 2-Piece Diaphragm
Mi Item #08207052
MFR #FA1111
Price$6,849.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FA1111

Saniforce Food Grade Aodd Stainless Steel Pump - 41 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, Aluminum, PTFE, Santoprene, Stainless Steel Fluid Section, PTFE Ball, Aluminum Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene 2-Piece Diaphragm
Mi Item #08207052
MFR #FA1111

Mfr description
FA1111 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,849.22/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    49 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    FDA Compliant,ATEX,IECEx,EC 1935/2004
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / Santoprene 2-Piece
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    41 gpm
  • Porting
    End Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK1111
  • Wetted Materials
    316 Stainless Steel, Aluminum, PTFE, Santoprene, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)