Motion
250-54-0020
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #08207202
MFR #250-54-0020
Price$7.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #08207202
MFR #250-54-0020

Mfr description
250-54-0020 FORTIFY SAFETY GLASSES CLEAR
  • Lightweight, comfortable foam-sealed design keeps out dust & airborne particles
  • Flexible co-injected temples provide a secure fit
  • Non-slip rubber nose pads provide a comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.61/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7.2 kg

Details

  • Additional Details
    Closed cell foam padding for protection and extended use.
  • Comfort Features
    Lightweight, comfortable foam-sealed design keeps out dust & airborne particles
  • Description
    Closed cell foam padding for protection and extended use.
  • Frame Style
    Foam-Lined
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314232503
  • Spec Sheet
  • Temple Adjustment
    Co / molded
  • UPC_NO
    616314232503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)