Motion
3270-06124
Synflex (Eaton) 3270 Series Eclipse Air Brake Tubing - 1/4 in Inner Diameter, 350 psi Working Pressure, 36000 in Length
MI ITEM #08207222
MFR #3270-06124
List Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3270 Series Eclipse Air Brake Tubing - 1/4 in Inner Diameter, 350 psi Working Pressure, 36000 in Length
MI ITEM #08207222
MFR #3270-06124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.12/each for your price

Overview

Mfr description
3270-06124 3/8" OD RED TUBING
  • Ease of Cutting
  • Enhanced flexibility and extension
  • Standard and custom colors
  • Superior abrasion resistance
  • Available in all standard sizes
  • Flow performance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    350 psi
  • Additional Details
    Eclipse Sae J844D 3B - 3/8" Red
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    1400 psi
  • Hose Reinforcement Material
    UV Stabilized
  • Color
    Red
  • Length
    36000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text