Motion
10144636

REXNORD INC
10144636

Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #08207317
MFR #10144636
Price$104.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10144636

Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #08207317
MFR #10144636

Mfr description
10144636 HP882TAB-12IN CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.27/each

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)