Specifications
Dimensions
- Container Size1 qt
- Net Fill Weight32 fl oz
Details
- ColorClear
- ConcentrationReady-to-Use
- Features & Benefits• Zep Commercial Quick Clean Disinfectant (EPA Reg # 1839-220-40849) has demonstrated effectiveness against viruses similar 2019 Novel Coronavirus (SARS-CoV-2) on hard non-porous surfaces. • Kills 99.9 percent of germs and bacteria, including cold and flu viruses • Eliminates common kitchen and bathroom bacteria • Antibacterial formula cleans and disinfects in one step
- FormLiquid
- Kill ClaimsCOVID-19, Canine Parvovirus, Cold Virus, Feline Calicivirus, Flue, Human Rotavirus, Poliovirus Type 1 on hard, non-porous surfaces, Rhinovirus Type 14, Rhinovirus Type 39, SARS-CoV-2
- Manufacturer Upc Number10021709018254
- Package Quantity12 Per Case
- ScentFresh
- UPC_NO10021709018254
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)