Motion
KR80LLH

NTN
KR80LLH

Crowned Cam Follower - 80 Roller Dia, 37 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #08207769
MFR #KR80LLH
Price$571.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR80LLH

Crowned Cam Follower - 80 Roller Dia, 37 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #08207769
MFR #KR80LLH

Mfr description
KR80LLH ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.18/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Outside Diameter
    80 mm
  • Overall Length
    100 mm
  • Roller Diameter  
    80
  • Roller Width  
    37 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    1.2598 in; 32.000 mm
  • Thread Size
    M30x1.5
  • Torque
    360.0 N·m
  • Weight
    3.417 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4547359008395
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10100 lbf
  • Radial Static Load Capacity
    19900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359008395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)