Overview
Mfr description
33-G125V/L KNIT NYLON URETHANE COATED
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialNylon
- Cuff TypeKnit Wrist
- Application• Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
- ColorGray
- Grip PatternFlat
- Coating MaterialPolyurethane
- Length
- Liner MaterialNylon
- Knit Gauge13
- Manufacturer Upc Number616314210433
- DescriptionUsed in electronic and computer assembly, quality control, inspection and general assembly.
- EN3884131
- Spec Sheet
- Additional DetailsUsed in electronic and computer assembly, quality control, inspection and general assembly.
- Description KeywordSeamlessGlove Coated
- UPC_NO616314210433
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data