Motion
189001
MI ITEM #08208526
MFR #189001
List Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08208526
MFR #189001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.26/each for your price

Overview

Mfr description
189001 ZEP AIR FAIR CHERRY GR-LINK 12QTS
  • A small quantity provides effective odor control; keeps working after several days; Part of Zep Green Link line; non-corrosive and contains no phosphates or carcinogens; Eliminates odor from stale cigarettes and cigar smoke, body wastes, food spillage; garbage, cooked foods, pets, and fire damage;

Specifications

  • Foam Action
    No
  • Form
    Thin Liquid
  • Scent
    Cherry
  • Container Size
    1 qt (US)
  • Container Type
    Bottle
  • Width
    3.4 in
  • Depth
    3.4 in
  • Height
    9.6 in
  • Manufacturer Upc Number
    690858189004
  • UPC_NO
    10690858189001
  • Package Quantity
    12 Per Case
  • Food Grade
    No
  • Concentration
    RTU
  • Color
    Colorless
  • Application
    Dispensed as a fine mist using the hand sprayer provided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text