Motion
AB40648

NTN
AB40648

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 23.83 mm Width, Without Snap Ring
Mi Item #08208637
MFR #AB40648
Price$86.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AB40648

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 23.83 mm Width, Without Snap Ring
Mi Item #08208637
MFR #AB40648

Mfr description
AB40648 SMALL SIZE BALL BG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.33/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    23.83 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    AB40648 SMALL SIZE BALL BG
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The AB40648 is a 30 mm bore radial deep groove ball bearing with 62 mm outer diameter and 23.83 mm width for mechanical systems.
  • Manufacturer Catalog Number
    AB40648
  • Manufacturer Upc Number
    3413520288280
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520288280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)