Motion
5043-L (9)

HEXARMOR
5043-L (9)

HexArmor 5043 Heavy Duty Leather with extended cuff , size L
Mi Item #08209197
MFR #5043-L (9)
Price$79.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5043-L (9)

HexArmor 5043 Heavy Duty Leather with extended cuff , size L
Mi Item #08209197
MFR #5043-L (9)

Mfr description
5043-L(9) HEAVY DUTY LEATHER W/
  • Flexible extended canvas safety cuff with adjustable Velcro® closure on the palm side Critical seams reinforced along the thumb and bottom edge for extra protection High-performance Corecept® technology provides industrial puncture protection from wires, metal, wood, and glass (interior layer) Surface-treated premium cowhide leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.83/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    13.2
  • Weight
    0.92

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Color
    Grey, White
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Extended Canvas Safety with Velcro
  • Description Keyword
    Safety Gloves
  • EN388
    N/A
  • Finger Coverage
    Full
  • Hand Type
    Right and Left
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Material
    Corecept, Cowhide Leather
  • Protection Type
    Hand Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)