Motion
24-8M-FS
24-8M-FS, Timing Pulley Flange
MI ITEM #08209227
MFR #24-8M-FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24-8M-FS, Timing Pulley Flange
MI ITEM #08209227
MFR #24-8M-FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.7560 in
  • Weight
    0.08 lbs
  • Width
    6.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    00195057195660
  • Material
    Steel
  • Product Types
    Timing Pulley
  • UPC_NO
    00195057195660

Overview

Mfr description
24-8M-FS FLANGE 8MM PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought