Motion
CMMT81623

CRAFTSMAN
CMMT81623

CMMT81623
MI ITEM #08209682
MFR #CMMT81623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT81623

CMMT81623
MI ITEM #08209682
MFR #CMMT81623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT-81623 WRENCH 10" OAL CHROME
  • VERSATILITY: Wide Opening Jaws for Added Versatility
  • CORROSION RESISTANCE: Chrome Finish for Corrosion Resistance
  • CONVENIENCE: Metric and SAE Scale for easy gauging of work piece size
  • Meets or Exceeds ASME Specifications

Specifications

  • Overall Length
    12.6 in
  • Handle Style
    Plain
  • Additional Details
    Adjustable wrenches are a must-have CRAFTSMAN® tool for any toolbox. These adjustable wrenches have an all steel I-beam construction for durability and comfort when applying torque to break those stubborn bolts free. CRAFTSMAN® adjustable wrenches come in sizes ranging from 6-inch to 24-inch to get the job done in a variety of applications.
  • Finish/Coating
    Full Polish Chrome
  • Measurement Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text