Motion
EL11304M
General Purpose Motor - 1/2 hp, 1 ph, 115/230 V, ODP Enclosure, Continuous Duty
Mi Item #08209707
MFR #EL11304M
Price$1,234.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1 ph, 115/230 V, ODP Enclosure, Continuous Duty
Mi Item #08209707
MFR #EL11304M

Mfr description
EL11304M .5HP 1725RPM 1PH 60HZ 56 3424LC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,234.83/each

Specifications

Dimensions

  • NEMA Frame Size
    56
  • Overall Length C Dimension
    1.0000 in, 25.40 mm
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in, 15.88 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    2.200 A at 230 V, 2.500 A at 208 V, 4.400 A at 115 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.2 A
  • Full Load Efficiency
    76.2 %
  • Insulation Class
    F
  • KVA Code
    K
  • Model
    3424LC
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    F1
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    115 V @ 60 Hz, 230 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)