Motion
66253058315

NORTON ABRASIVES
66253058315

20 x 3 x 10 In. Gemini Surface Grinding Wheel 59A 46 VSP Type 07
MI ITEM #08210106
MFR #66253058315
Price$758.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253058315

20 x 3 x 10 In. Gemini Surface Grinding Wheel 59A 46 VSP Type 07
MI ITEM #08210106
MFR #66253058315

Mfr description
66253058315 GRINDING ROCK
  • Type 07 recessed two sides wheel with specially blended aluminum oxide abrasive for many surface grinding applications
  • Porous bond for cool cutting on medium to wide contact areas
  • high chip clearance and stock removal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.23/each

Specifications

Dimensions

  • Arbor Hole Size
    10 in
  • Arbor Size
    10 in
  • Center Hole Diameter
    10 in
  • Diameter
    20 in
  • Dimensions
    20 x 3 x 10 in
  • Disc Diameter
    20 in
  • Hole Size
    10 in
  • Outside Diameter
    20 in
  • Overall Diameter
    20 in
  • Overall Thickness
    3 in
  • Pad Diameter
    20 in
  • Recess Depth
    3/4 in
  • Recess Diameter
    12-1/4 in
  • Thickness
    3 in
  • Weight
    53.75 lb
  • Wheel Diameter
    20 in
  • Wheel Thickness
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Application
    Cylindrical Grinding,Stock Removal,Surface Grinding
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Disc Color
    Brown
  • ECCN
    EAR99
  • Grade
    I
  • Grit Grade
    I
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253058315
  • Manufacturer Upc Number
    662530583158
  • Material Application
    400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Aluminum,Cast Iron,Ductile Iron,Gray Iron
  • Max Rpm
    1450 rpm
  • Package Quantity
    1
  • Product Types
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Series
    Gemini
  • Shape
    Type 07
  • Specification
    GEMINI 46-I
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 07
  • Type
    Type 07
  • UPC_NO
    66253058315
  • Wheel Type
    Type 07

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)