Motion
SQ1141-5L1-C6

SMC CORP OF AMERICA
SQ1141-5L1-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Side Ported, One-touch fitting for 6 mm
Mi Item #08210186
MFR #SQ1141-5L1-C6
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ1141-5L1-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Side Ported, One-touch fitting for 6 mm
Mi Item #08210186
MFR #SQ1141-5L1-C6

Mfr description
SQ1141-5L1-C6 VALVE
  • SQ1000, plug-in type valve
  • Metal or rubber seals
  • Low profile and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    SQ
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)