Motion
500024-40-32S
Adapter 61-flange90 elbow 3-15
Mi Item #08210261
MFR #500024-40-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter 61-flange90 elbow 3-15
Mi Item #08210261
MFR #500024-40-32S

Mfr description
500024-40-32S SPLIT FLG ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2-1/2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)