Motion
1991565
Jig Saw Blade - Metal, T-Shank, 18 TPI, 3.6250 in Long
MI ITEM #08210675
MFR #1991565
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Metal, T-Shank, 18 TPI, 3.6250 in Long
MI ITEM #08210675
MFR #1991565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.15/each

Specifications

Dimensions

  • Blade Length
    3.6250 in
  • Blade Thickness
    0.0370 in
  • Blade Width
    3/8 in
  • Largest Blade Length
    3.6250 in
  • Length
    3.6250 in
  • Teeth Per Inch
    18
  • Thickness
    0.0370 in
  • Width
    3/8 in

Details

  • Back Material
    Steel
  • Blade Material
    Metal
  • Blade Type
    Jig Saw
  • Cutting Material
    Metal
  • Material Grade
    Bi-Metal
  • Number Of Pieces
    3
  • Shank Type
    T-Shank
  • Tpi
    18

Overview

Mfr description
1991565 S/S JIGSAW BLADE 3/PACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought