Motion
HQCWA730-200KZT-B5-H4-P23

BOSTON GEAR
HQCWA730-200KZT-B5-H4-P23

200:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #08210868
MFR #HQCWA730-200KZT-B5-H4-P23
Price$9,510.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWA730-200KZT-B5-H4-P23

200:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #08210868
MFR #HQCWA730-200KZT-B5-H4-P23

Mfr description
HQCWA730200KZTB5H4P23 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,510.57/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.4375 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)