Motion
8262H260DC24/DCD

ASCO
8262H260DC24/DCD

Solenoid-Operated Air Control Valve - 24 V dc, 1/4 in
Mi Item #08210996
MFR #8262H260DC24/DCD
Price$191.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H260DC24/DCD

Solenoid-Operated Air Control Valve - 24 V dc, 1/4 in
Mi Item #08210996
MFR #8262H260DC24/DCD

Mfr description
8262H260DC24/DCD VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.00/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)