Motion
77110 DEBURR AND FINISH PRO UNITIZED

3M
77110 DEBURR AND FINISH PRO UNITIZED

Finishing Disc - 3.0000 in Disc Dia, Precision Shaped Ceramic, 15100 rpm, 0.2500 in Hole Dia.
MI ITEM #08211092
MFR #77110 DEBURR AND FINISH PRO UNITIZED
Your Price$31.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77110 DEBURR AND FINISH PRO UNITIZED

Finishing Disc - 3.0000 in Disc Dia, Precision Shaped Ceramic, 15100 rpm, 0.2500 in Hole Dia.
MI ITEM #08211092
MFR #77110 DEBURR AND FINISH PRO UNITIZED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.52/each(List $36.25)

Overview

Mfr description
77110 DEBURR AND FINISH PRO UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
  • Nonwoven construction permits dust and debris to escape, minimizing loading
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Perfect for moderate to heavy deburring
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Specifications

  • Disc Diameter
  • Abrasive Material
    Precision Shaped Ceramic
  • Grade
    Medium
  • Max Rpm
    15100 rpm
  • Center Hole Diameter
    0.2500 in
  • Manufacturer Stock Number
    76308771102
  • Manufacturer Upc Number
    00076308771102
  • UPC_NO
    00076308771102
  • Application
    Blending, Deburring, Finishing, Refining
  • Mounting Type
    Center Hole
  • Overall Diameter
    3 in
  • Overall Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text