Motion
69722

VIKAN
69722

Remco 3" Stainless Steel Scraper - Green
Mi Item #08211276
MFR #69722
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69722

Remco 3" Stainless Steel Scraper - Green
Mi Item #08211276
MFR #69722

Mfr description
69722 3" SS SCRAPER, GREEN
  • Remco’s color-coded stainless steel scraper is an excellent solution for removing stubborn debris from smooth surfaces
  • The scraper’s beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
  • The scraper is made entirely of FDA compliant materials, making it safe for food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Details

  • Color
    Green
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904028697
  • Material
    Stainless Steel and Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)