Motion
HPRN800

HANKISON
HPRN800

Refrigerated Air Dryer - 800 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 3 Phase, 460 V ac, 60 Hz, 3 ANSI Flange Port Size, R 407.c Refrigerant
Mi Item #08211520
MFR #HPRN800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HPRN800

Refrigerated Air Dryer - 800 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 3 Phase, 460 V ac, 60 Hz, 3 ANSI Flange Port Size, R 407.c Refrigerant
Mi Item #08211520
MFR #HPRN800

Mfr description
HPRN800 800 SCFM NON-CYCLING REFRIG
  • Stainless steel, cross flow heat exchangers optimize heat transfer and service life
  • ISO 8573-1 Air Quality
  • Smooth, non-fouling channels promote low pressure drop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    59.000 in
  • Overall Length  
    42.000 in
  • Overall Width
    30.000 in
  • Port Size
    3 ANSI Flange
  • Weight
    687 lbs

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    800 scfm
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    40 °F
  • Port Gender
    Flange
  • Refrigerant Type
    R 407.c
  • Standard Dew Point
    40 °F
  • Supply Current
    5.4 kW
  • Supply Frequency
    60 Hz
  • Supply Phase
    3
  • Supply Voltage
    460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)