Motion
54015
0 - Dry, Hydroknit, Box Container Type, Number of Wipes: 236
MI ITEM #08211560
MFR #54015
Price$57.12/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Dry, Hydroknit, Box Container Type, Number of Wipes: 236
MI ITEM #08211560
MFR #54015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.12/ca

Specifications

Dimensions

  • Wipe Length
    16.8000 in
  • Wipe Width
    11.1000 in

Details

  • Cleaning Wipe Type
    Multi-Task Cleaning Cloths
  • Color
    White
  • Container Type
    Box
  • Manufacturer Upc Number
    036000540154
  • Material
    Hydroknit
  • Number of Wipes
    236
  • Treated Or Dry
    Dry
  • Wipe Material
    Hydroknit

Overview

Mfr description
54015 WYPALL X60 WIPERS, BRAG BOX, WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought