Motion
55300
0 - Soft Pulp Fibers, Bonded To A Polypropylene Base Sheet, Box Container Type, Number of Wipes: 192 Per Case
Mi Item #08211565
MFR #55300
Price$86.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Soft Pulp Fibers, Bonded To A Polypropylene Base Sheet, Box Container Type, Number of Wipes: 192 Per Case
Mi Item #08211565
MFR #55300

Mfr description
55300 WYPALL X70 WIPERS, BRAG BOX, WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.52/each

Specifications

Dimensions

  • Wipe Length
    16.8000 in
  • Wipe Width
    11.1000 in

Details

  • Cleaning Wipe Type
    Medium Duty Cloths
  • Color
    White
  • Container Type
    Box
  • Number of Wipes
    192 Per Case
  • Wipe Material
    Soft Pulp Fibers, Bonded To A Polypropylene Base Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)